Gas Valve, Rheem
- Mfr # SP12541B
- Zoro # G4376154
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Type
Natural Gas
Material of Construction
Metal
For Use With
3CFJ4, 3CFJ5, 3RA88
Inlet Connection Size
3/4 in
Inlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP12541B
- Zoro #
- G4376154
- UPC #
- 662766496888
- Country of Origin
- Mexico
- Type
- Natural Gas
- Material of Construction
- Metal
- Item
- Gas Valve
- For Use With
- 3CFJ4, 3CFJ5, 3RA88
- Inlet Connection Type
- NPT
- Product Type
- Water Heating Gas Valve
- Outlet Connection Type
- NPT
- Compatible Brand
- Rheem
Dimensions
- Inlet Connection Size
- 3/4 in
- Outlet Connection Size
- 3/4 in
Description
Gas Valve, Compatible Manufacturer Part Number Not Applicable, Inlet Connection Size 3/4 in, Inlet Connection Type NPT, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, Compatible Grainger Part Number Not Applicable, For Use With 3CFJ4, 3CFJ5, 3RA88, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.