Inducer Motor
Mfr # 70-101087-81
Zoro # G5559611
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Motor Application
Draft Blower
OEM Replacement Brand
Rheem
Voltage
120V AC
Manufacturers Warranty Length
1 yr
Application
Draft Blower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-101087-81
Zoro #
G5559611
UPC #
-
Country of Origin
Mexico
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Induced Draft Blower with Gasket
Motor Application
Draft Blower
OEM Replacement Brand
Rheem
Voltage
120V AC
Application
Draft Blower
For Use With
Universal
Fits Brand
Rheem
Description
Single Phase, Motor Design Shaded Pole, Not Applicable HP, Nameplate RPM 3,000 RPM, Voltage 120V AC, Full Load Amps .97 A, 3.3 Frame, OEM Replacement Brand Rheem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.