Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LWD Element, Titanium, 1-1/2 In, 240V, 4500W

  • Mfr # SP213660

  • Zoro # G4375673


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Type
Threaded (1-1/2 in)
Voltage
240 V
Watts
4,500 W
Style
Foldback
Insert Length (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP213660
Zoro #
G4375673
UPC #
662766497250
Country of Origin
Mexico

Dimensions

Insert Length (In.)
14 in
Mounting Hole Diameter
1 1/2 in
Insert Length
14 in
Element Width
0.32 in

Details

Type
Threaded (1-1/2 in)
Voltage
240 V
Watts
4,500 W
Style
Foldback
Item
LWD Element
Sheath Material
Titanium
For Use With
6EO22
Includes
Gasket and Instructions
Fits
Residential Electric
Hz
60 Hz
Includes Mounting Hardware
Yes
For Potable Water Use
No
Element Mount Type
Threaded Pipe
Market
Residential
Thread Type
UNF
Operating Voltage
240V AC
Frequency
60 Hz
Includes Gasket
Yes
Element Type
Foldback
Watt Density Class
LWD
Power Consumption
4,500 W
Compatible Manufacturer Part Number
CMR40245, MR30245 C, MR30245US, MR40245

Description

LWD Element, Watt Density Class LWD, Compatible Manufacturer Part Number CMR40245, MR30245 C, MR30245US, MR40245, Element Mount Type Threaded Pipe, Element Type Foldback, Insert Length 14 in, Operating Voltage 240V AC, Power Consumption 4,500 W, Compatible Grainger Part Number 6E022, Compatible Heater Grainger Part Number 6E022, Element Width 0.32 in, For Potable Water Use No, Frequency 60 Hz, Includes Gasket Yes, Includes Mounting Hardware Yes, Market Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.