Shop EEMAX

Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 240VAC, 1 Phase

  • Mfr # HA018240
  • Zoro # G9988474

product price: 
$
594.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
220V to 240V
Watts - Water Heaters
18KW
Amps - Water Heaters
75
Phase - Water Heaters
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA018240
Zoro #
G9988474
UPC #
091654918377
Country of Origin
China
Water Heater Design
Whole House
Voltage - Water Heaters
220V to 240V
Watts - Water Heaters
18KW
Amps - Water Heaters
75
Phase - Water Heaters
1
Temp. Range - Water Heaters
80 Degrees to 140 Degrees F
Min. Flow Activation
0.3 gpm
Water Heater Application
General Purpose
Commercial / Residential
Residential
Item
Electric Tankless Water Heater
Temp. Rise @ 2.5 GPM
49 Degrees F
Max. Flow Rate
8 gpm
Features
Instant, Consistent, Endless Hotwater, Compact, Resistant, and Stylish with External Digital Control, Easy Installation
Includes
Copper Immersion Heating Elements
Residential / Commercial
Residential
Temp. Rise @ 2.5 GPM - Water Heaters
49 Degrees F
Temp. Rise @ 0.5 GPM
Limited to maximum temperature
NEMA Rating
1
Pressure Range
150 psi
Temp. Rise @ 4.0 GPM
31 Degrees F
Elements
Dual Replacement Cartridge Insert
Mounting
Wall
Water Connection
3/4" NPT
Amps AC
75 A
Temp. Range
80 Degrees to 140 Degrees F
Phase
1
Voltage
240V AC
Item - Water Heaters
Electric Tankless Water Heater
Default Temperature
120 Degrees F
Temp. Rise @ 1.5 GPM
82 Degrees F
Standards
cETLus Intertek
Operating Voltage
240V AC
Minimum Flow Activation
0.3 gpm
Adjustable Thermostat
Yes
Cord Conductor Gauge
8 AWG Wire
Market
Residential
Environment
Indoor
Element Material
Copper
Power Consumption
18,000 W
Temperature Rise @ Flow
15 Degrees F @ 6 gpm, 18 Degrees F @ 5 gpm, 23 Degrees F @ 4 gpm, 30 Degrees F @ 3 gpm, 36 Degrees F @ 2.5 gpm, 45 Degrees F @ 2 gpm, 61 Degrees F @ 1.5 gpm, 91 Degrees F @ 1 gpm
Mounting Type
Wall Mounting
Minimum Delivered Temperature
80 Degrees F
Maximum Delivered Temperature
140 Degrees F
Current
75 A
Minimum Water Pressure
25 psi
Control Type
Dial, Digital Display with Keypad
Maximum Water Pressure
150 psi
Maximum Flow Rate
7 gpm
Housing Material
Stainless Steel
Location of Use
Point-of-Use
Product Type
Electric Tankless Water Heater
Series
HomeAdvantage

Dimensions

Depth
3-3/4"
Height
17"
Wire Size
8 AWG
Width
14 in
Overall Height
17 in
Overall Depth
3.75 in
Overall Width
14 in
Cold Inlet Size
3/4 in

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 7 gpm, Minimum Flow Activation 0.3 gpm, Overall Depth 3.75 in, Overall Height 17 in, Overall Width 14 in, Power Consumption 18,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 75 A, Environment Indoor, Market Residential, Control Type Dial, Digital Display with Keypad, Cord Conductor Gauge 8 AWG Wire

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.