Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merv 8 Media Filter 21X21X5

  • Mfr # PD540042

  • Zoro # G7529057


product price: $52.32
/ea

Key Features

Performance Rating
MERV 8
Air Flow @ 300 fpm
1,800 cfm
Nominal Height
21 in
Nominal Width
21 in
Nominal Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD540042
Zoro #
G7529057
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
21x21x5
Nominal Height
21 in
Nominal Width
21 in
Nominal Depth
5 in
Actual Width
20-3/4 in

Details

Performance Rating
MERV 8
Air Flow @ 300 fpm
1,800 cfm
Item
Pleated Air Filter
Standards
UL900 listed

Description

Merv8 Media Filter 21X21X5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.