MOTORS-INDUCERS & ASSEMBLIES
- Mfr # 70-101888-01
- Zoro # G925016541
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
1 yr Limited Warranty from Date of Purchase
Housing Material
Sheet Metal
Frequency
60 Hz
Replacement For Manufacturer Model Number
DR7010188801
Product Type
Induced Draft Blower with Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-101888-01
- Zoro #
- G925016541
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr Limited Warranty from Date of Purchase
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Housing Material
- Sheet Metal
- Frequency
- 60 Hz
- Replacement For Manufacturer Model Number
- DR7010188801
- Product Type
- Induced Draft Blower with Gasket
- For Appliance Type
- Furnaces
- Nameplate Voltage
- 120V
- For Use With
- R802P-MSA,MXA, R802P-ZSA,ZSB, R802T-MSA,MXA, R802V-MSA,MXA, R802V-ZSA,ZSB, RGLQ, RGLR, RGPQ, RGPR
- OEM Replacement
- Yes
- Blower Type
- Induced Draft Blower
- Includes
- Gasket
- Compatible Product Type
- R802P-MSA,MXA, R802P-ZSA,ZSB, R802T-MSA,MXA, R802V-MSA,MXA, R802V-ZSA,ZSB, RGLQ, RGLR, RGPQ, RGPR
Description
MOTORS-INDUCERS & ASSEMBLIES, For Appliance Type Furnaces, Replacement For Manufacturer Model Number DR7010188801, Nameplate Voltage 120V, Frequency 60 Hz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.