MOTORS-INDUCERS & ASSEMBLIES
- Mfr # 70-106080-01
- Zoro # G225017125
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Nameplate Voltage
208V; 230V
Housing Material
Sheet Metal
Manufacturer Warranty Length
1 yr Limited Warranty from Date of Purchase
Blower Type
Induced Draft Blower
OEM Replacement
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-106080-01
- Zoro #
- G225017125
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Manufacturer Warranty Length
- 1 yr Limited Warranty from Date of Purchase
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Nameplate Voltage
- 208V; 230V
- Housing Material
- Sheet Metal
- Blower Type
- Induced Draft Blower
- OEM Replacement
- Yes
- Product Type
- Induced Draft Blower with Gasket
- For Appliance Type
- Furnaces
- Includes
- Gasket
Description
MOTORS-INDUCERS & ASSEMBLIES, For Appliance Type Furnaces, Nameplate Voltage 208V; 230V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.