Shop RHEEM
See all product information
Create Account
MOTORS-INDUCERS & ASSEMBLIES
- Mfr # 70-23641-86
- Zoro # G725014303
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Nameplate Voltage
208V; 230V
For Use With
RKKA, RKKB, RRKA-A, RRMA-A
Housing Material
Sheet Metal
Includes
(3) Gasket, Induced Draft Blower
Manufacturer Warranty Length
1 yr Limited Warranty from Date of Purchase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-23641-86
- Zoro #
- G725014303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr Limited Warranty from Date of Purchase
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Nameplate Voltage
- 208V; 230V
- For Use With
- RKKA, RKKB, RRKA-A, RRMA-A
- Housing Material
- Sheet Metal
- Includes
- (3) Gasket, Induced Draft Blower
- Replacement For Manufacturer Model Number
- 70-23563-02, 70-23586-01, 70-23586-81, 70-23641-01, 70-23641-05, 70-23641-06, 70-23641-81, 702112903
- Blower Type
- Induced Draft Blower
- Product Type
- Induced Draft Blower with Gasket
- OEM Replacement
- Yes
- For Appliance Type
- Furnaces
- Compatible Product Type
- RKKA, RKKB, RRKA-A, RRMA-A
Description
MOTORS-INDUCERS & ASSEMBLIES, For Appliance Type Furnaces, Replacement For Manufacturer Model Number 70-23563-02, 70-23586-01, 70-23586-81, 70-23641-01, 70-23641-05, 70-23641-06, 70-23641-81, 702112903, Nameplate Voltage 208V; 230V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.