Nat 1/2" Gas Valve 5"Wc, Natural Gas, 5" WC, 1/2" Inlet Size

  • Mfr # SP20166D

  • Zoro # G7531087


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Natural Gas
Inlet Size
1/2"
Outlet Size
1/2"
Pressure Setting Range
5" WC
Includes
(1) Gas Control (Thermostat) - NG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP20166D
Zoro #
G7531087
UPC #
00694776961612
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"

Details

Gas Type
Natural Gas
Item
Nat 1/2" Gas Valve 5"Wc
Pressure Setting Range
5" WC
Includes
(1) Gas Control (Thermostat) - NG

Description

Nat 1/2 In. Gas Valve 5 In.Wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.