Shop RHEEM

Natural Gas Residential Gas Water Heater, 50 gal, 120VAC, 40,000 BtuH

  • Mfr # PROG50-40N RH67 PDV
  • Zoro # G9984082

product price: 
$
2,683.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
50 gal
Fuel Type
Natural Gas
BtuH
40,000
Voltage
120V AC
Temp. Range
80 Degrees to 160 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PROG50-40N RH67 PDV
Zoro #
G9984082
UPC #
020352622088
Country of Origin
Mexico
Tank Capacity
50 gal
Fuel Type
Natural Gas
BtuH
40,000
Voltage
120V AC
Temp. Range
80 Degrees to 160 Degrees F
Low Nox Burner
Yes
Vent Type
Power Vent
Gas Connection
1/2 in
BtuH - Water Heaters
40,000
Commercial / Residential
Residential
First Hour Recovery
93 gph
Residential / Commercial
Residential
Max. Pressure
150 psi
Recovery @ 90 F Rise
40.4 gph
Uniform Energy Factor
0.67
Energy Factor
0.7
Item
Residential Gas Water Heater
Item - Water Heaters
Gas Water Heater
Top Nipple Spacing
8 in
Tank Capacity - Plumbing
50.0 gal
Standards
AHRI Certified, LEED Point=1, US CSA (Star)
Altitude Range
10,200
First Hour Recovery - Water Heaters
93 gph
Fuel Type - Water Heaters
Natural Gas
Compliance
ANSI, ASHRAE, ICC Code, Low Lead Compliant, NAECA
Features
Premium Grade Anode, Vertical or Horizontal Termination
Includes
T and P, Full Flow Brass Drain Valve, EverKleen(TM) Dip Tube
Ignition Type
Hot Surface
Maximum Heating Capacity
40,000 BtuH
Thermal Efficiency
67 %
Maximum Altitude
10,200 ft
Low NOx
Yes
Water Connection Location
Side, Top
Included Valves
Drain, Temperature and Pressure Relief
Environment
Indoor
Minimum Delivered Temperature
80 Degrees F
First Hour Rating
82 gal
Recovery Rate @ Rise
40.4 gph @ 90 Degrees F
Maximum Delivered Temperature
160 Degrees F
Maximum Recovery Flow Rate
93 gph @ 40 Degrees F
Operating Voltage
120V AC
Maximum Water Pressure
150 psi
Market
Residential
Product Type
Gas Tank Water Heater
Hot Outlet Type
NPT
Cold Inlet Type
NPT
Series
Professional Classic Power Direct Vent
Condensing
No

Dimensions

Jacket Dia.
21 3/4 in
Height to Top of Heater
59 3/8 in
Draft Hood Size
2 in 3 in
Height to Cold Side Connection
59 3/8 in
Height to Hot Side Connection
59 3/8 in
Height to T and P Opening
52 3/4 in
Height to Top of Vent Connection
67-5/8"
Top Water Connection Size
3/4 in
Height to Gas Connection
14 in
Overall Height - Water Heaters
67 5/8 in
Manufacturers Warranty Length
Limited 6 yr Tank and Parts
Overall Height
67.88 in
Tank Height
59.38 in
Vent Connection Size
2 in, 3 in
Tank Diameter
22.13 in
Height to Gas Inlet
14 in
Height to Cold Inlet
59.37 in
Manufacturer Warranty Length
6 yr Limited Tank and Parts
Height to Hot Outlet
59.37 in
Gas Inlet Size
1/2 in
Height to T and P Valve
52.75 in
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in
Fits Chest Size
Premium Grade Anode, Vertical or Horizontal Termination

Description

Residential Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 82 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 40,000 BtuH, Overall Height 67.88 in, Tank Diameter 22.13 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 50 gal, Hot Outlet Size 3/4 in, Maximum Recovery Flow Rate 93 gph @ 40 Degrees F, Market Residential, Vent Type Power Vent, Cold Inlet Size 3/4 in, Condensing No, Energy Factor 0.7, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: UT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.