Water Heater

  • Mfr # EF100T199E3N
  • Zoro # G725075748
product price: 
$
17,469.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Compatible Systems and Services
BACnet(R)
Series
eF Series
Power Source
Gas
Tank Capacity
100 gal
Market
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EF100T199E3N
Zoro #
G725075748
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr Limited on Parts, 3 or 5 yr Limited on Tank
Cold Inlet Size
1 1/2 in
Hot Outlet Size
1 in
Height to Cold Inlet
12.88 in
Overall Height
77.63 in
Height to Gas Inlet
74.25 in
Tank Diameter
28.25 in
Vent Connection Size
3 in
Height to Hot Outlet
62.25 in
Gas Inlet Size
3/4 in
Overall Depth
28.25 in
Height to T and P Valve
60.06 in

Details

Compatible Systems and Services
BACnet(R)
Series
eF Series
Power Source
Gas
Tank Capacity
100 gal
Market
Commercial
Maximum Altitude
10,000 ft
Hot Outlet Type
NPT
Features
Protective Powered Anodes, Three Pass Fire Tube Heat Exchanger System
Product Type
Gas Tank Water Heater
Vent Type
Direct Vent, Power Vent
Maximum Heating Capacity
199,999 BtuH
Fuel Type
Natural Gas
Item
Water Heater
Included Valves
Temperature and Pressure Relief
First Hour Rating
100 gal
Condensing
Yes
Low NOx
Yes
Includes
T and P Relief Valve
Maximum Delivered Temperature
180 Degrees F
Standards
AHRI, CSA, ENERGY STAR(R), NSF
Thermal Efficiency
97 %
Operating Voltage
120V AC
Ignition Type
Direct Spark to Pilot
Cold Inlet Type
NPT
Maximum Water Pressure
150 psi
Tank Insulation Material
Foam

Description

Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 100 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 199,999 BtuH, Overall Height 77.63 in, Tank Diameter 28.25 in, Included Valves Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 1 1/2 in, Compatible Systems and Services BACnet(R), Condensing Yes, Features Protective Powered Anodes, Three Pass Fire Tube Heat Exchanger System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.