Zoro Homepage

Nipple, 4" L, 4" H, Steel/Polypropylene

  • Mfr # AP11179B

  • Zoro # G9529320


product price: $31.19
/ea

Key Features

Length (In.)
4 in
Material
Polypropylene Liner, Zinc-Plated Steel
For Use With
Rheem Tank Water Heaters
Connection Type
NPT
Connection Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP11179B
Zoro #
G9529320
UPC #
662766623512
Country of Origin
United States

Dimensions

Length (In.)
4 in
Connection Size
1 1/2 in
Height (In.)
4 in
Overall Length
4 in
Overall Height
4 in
Outside Diameter
1.85 in

Details

Item
Nipple
Material
Polypropylene Liner, Zinc-Plated Steel
For Use With
Rheem Tank Water Heaters
Connection Type
NPT
Material of Construction
Polypropylene, Steel
Application
Residential Tank Water Heater Installation
Standards
California Proposition 65
Compatible Manufacturer Part Number
GHE100, GHE100ES, GHE80, GH80ES, THE100, THE100ES
For Potable Water Use
Yes
Product Type
Nipple Fitting
Market
Residential

Description

Nipple, Compatible Manufacturer Part Number GHE100, GHE100ES, GHE80, GH80ES, THE100, THE100ES, Connection Size 1 1/2 in, Connection Type NPT, Outside Diameter 1.85 in, Material Polypropylene Liner, Zinc-Plated Steel, Overall Height 4 in, Overall Length 4 in, Application Residential Tank Water Heater Installation, Compatible Grainger Part Number 15A515, 15A516, 31CE42, 31CE43, 31CE44, 3CFJ9, 3CFK1, 3CFK3, 6FGU4, 6FGU5, 6FGU6, 6FGU7, For Potable Water Use Yes, For Use With Rheem Tank Water Heaters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.