Zoro Homepage

PUMP HEAT PLG-IN W/HB 120V 40G

  • Mfr # 10E40-HP120MS

  • Zoro # G414882220


product price: $3,039.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
63 in
Overall Length
23.375 in
Overall Width
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E40-HP120MS
Zoro #
G414882220
UPC #
20352759166
Country of Origin
Mexico

Dimensions

Overall Height
63 in
Overall Length
23.375 in
Overall Width
20.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.