Replacement Thermocouple
- Mfr # SP6379R
- Zoro # G4376136
product price:Â
$
16.95
/ea
Key Features
Size
24 in
Material of Construction
Metal
For Use With
2LAD2, 2VRE3
Material
Metal
Shell Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP6379R
- Zoro #
- G4376136
- UPC #
- 662766496864
- Country of Origin
- Mexico
- Item
- Replacement Thermocouple
- Material of Construction
- Metal
- For Use With
- 2LAD2, 2VRE3
- Material
- Metal
- Shell Material
- Metal
Dimensions
- Size
- 24 in
Description
Replacement Thermocouple, Material Metal, For Use With 2LAD2, 2VRE3, Product Type Replacement Thermocouple
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.