Zoro Homepage

Resistored MWD Element, Copper, 208V, 6000W

  • Mfr # SP10872QL

  • Zoro # G4376084


product price: $40.59
/ea

Key Features

Type
Threaded
Voltage
208 V
Watts
6,000 W
Style
Foldback
Insert Length (In.)
15 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP10872QL
Zoro #
G4376084
UPC #
662766497311
Country of Origin
Mexico

Dimensions

Insert Length (In.)
15 1/8 in
Element Width
0.26 in
Insert Length
15.13 in
Mounting Hole Diameter
1 5/16 in

Description

Resistored MWD Element, Watt Density Class MWD, Compatible Manufacturer Part Number 82V80, E10-54-G, E10-54-GS, ELD120-B, ELD40, ELD40-FTB, ELD52, ELD52-FTB, ELD66-B, ELD80-B, ELD80-CELD120-C, ELDS30, ELDS30-FTB, ELDS40, ELDS40-CELDS30-C, ELDS40-FTB, ELDS52-B, ELDS52-C, ELDS52-FTB, TELD52-B, TELD52-C, TELD66-B, TELDS40-C, Element Mount Type Threaded Pipe, Element Type Foldback, Insert Length 15.13 in, Operating Voltage 208V AC, Power Consumption 6,000 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.