Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Resistored MWD Element, Copper, 480V, 6000W

  • Mfr # SP10873QL

  • Zoro # G4376057


product price: $41.79
/ea

Key Features

Type
Threaded
Voltage
480 V
Watts
6,000 W
Style
Foldback
Insert Length (In.)
14 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP10873QL
Zoro #
G4376057
UPC #
662766497366
Country of Origin
Mexico

Dimensions

Insert Length (In.)
14 7/8 in
Mounting Hole Diameter
1 5/16 in
Element Width
0.32 in
Insert Length
14.88 in

Details

Type
Threaded
Voltage
480 V
Watts
6,000 W
Style
Foldback
Item
Resistored MWD Element
For Use With
6UT14, 6UT17
Fits
Commercial Electric
Hz
60 Hz
Sheath Material
Copper
Includes
Gasket and Instructions
Element Type
Foldback
Thread Type
NPSM
For Potable Water Use
No
Includes Gasket
Yes
Watt Density Class
HWD
Element Mount Type
Threaded Pipe
Compatible Manufacturer Part Number
82V120-3, 82V80-3, E10-18-G, E10-36-G, E10-36-GS, E10-54-G, E10-54-GS, ELD120-B, ELD40, ELD40-TB, ELD52, ELD52-TB, ELD66-B, ELD80-B, ELD80-C, ELDS30, ELDS30-C, ELDS30-TB, ELDS40, ELDS40-TB, ELDS52-B, ELDS52-TB, PE2-80-2, PROE80 T2 RH, TE10-54-G, TELD40-B, TELD52-B, TELD52-C, TELD80-B
Market
Commercial
Frequency
60 Hz
Operating Voltage
480V AC
Power Consumption
6,000 W

Description

Resistored MWD Element, Watt Density Class HWD, Compatible Manufacturer Part Number 82V120-3, 82V80-3, E10-18-G, E10-36-G, E10-36-GS, E10-54-G, E10-54-GS, ELD120-B, ELD40, ELD40-TB, ELD52, ELD52-TB, ELD66-B, ELD80-B, ELD80-C, ELDS30, ELDS30-C, ELDS30-TB, ELDS40, ELDS40-TB, ELDS52-B, ELDS52-TB, PE2-80-2, PROE80 T2 RH, TE10-54-G, TELD40-B, TELD52-B, TELD52-C, TELD80-B, Element Mount Type Threaded Pipe, Element Type Foldback, Insert Length 14.88 in, Operating Voltage 480V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.