Shop RHEEM

RTG 7 GPM 160,000 BTU 12 Volt Residential Indoor Natrual Gas Tankless Water Heater

  • Mfr # RTG-70DVLN-3

  • Zoro # G121718560


product price:  $2,072.99
/ea
Free Shipping & Returns

Key Features

Item - Water Heaters
Tankless Water Heaters
Fuel Type - Water Heaters
Gas
Fuel Connection - Water Heaters
3/4 in
Temp. Range
100°F to 140°F
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RTG-70DVLN-3
Zoro #
G121718560
UPC #
020352761183
Country of Origin
Japan

Dimensions

Width (In.)
13.5 in
Height (In.)
24.2 in

Details

Item - Water Heaters
Tankless Water Heaters
Fuel Type - Water Heaters
Gas
Fuel Connection - Water Heaters
3/4 in
Temp. Range
100°F to 140°F
Voltage
120V

Description

Rheem's RTG-70DVLN-3 High Efficiency indoor non-condensing natural gas tankless gas water heater delivers continuous hot water with minimal wait, saving time, energy and water. The RTG-70DVLN-3 features exclusive Hot Start Programming which keeps the water heater in a ready state eliminating cold water bursts with back-to-back uses. Rheem's exclusive Overheat Film Wrap provides heat exchanger overheat protection and LeakGuard Leak Detection and Prevention monitors for potentially costly leaks providing you peace of mind while you enjoy efficient, continuous, no wait hot water in your entire home. The compact size, wall mount and industry leading installation clearance allows for installation in small spaces, saving valuable floor space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.