This item is Discontinued.

Rheem-Ruud 30 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase ELDS30-C / 665177

30 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase (Discontinued)

  • Mfr # ELDS30-C / 665177
  • Zoro # G9984021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELDS30-C / 665177
Zoro #
G9984021
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
30 in
Jacket Dia.
22 1/4 in
Height to Hot Side Connection
29 1/2 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Overall Height
30 in
Height to T and P Opening
29 1/2 in
Dia./Thread Size
3/4"
Height to Cold Side Connection
29 1/2 in
Connection Size
3/4"
Height to Top of Heater
29.50"
Height to Top of Vent Connection
29.50"

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
30.0 gal
Voltage - Water Heaters
208
Phase - Water Heaters
1
Total Watts
4,500 W
Connection Location
Top
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Industry Type
Retail Stores; Small Offices
Recovery @ 120 F Rise
15 gph
Recovery @ 100 F Rise
18 gph
Water Connection
3/4 in NPT
Voltage
208 VAC
Vent Type
Standard
Temp. Range
110 Degrees to 170 Degrees F
Includes
Brass Drain Valve, T and P Valve
Compliance
AHRI, CSA, UL
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Amps AC
21.6 A
Max. Pressure
150 psi
Connection Type
NPT
Phase
Single
Number of Elements
2
Tank Capacity
30 gal
Fuel Type
Electric
Standards
Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Residential / Commercial
Commercial
Item
Electric Water Heater
System of Measurement
Inch
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Phase Single, Overall Height 30 in, Tank Capacity 30 gal, Number of Elements 2, Features Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design, Includes Brass Drain Valve, T and P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.