This item is Discontinued.

Rheem-Ruud 30 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase ELDS30-C / 665252

30 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase (Discontinued)

  • Mfr # ELDS30-C / 665252
  • Zoro # G9984012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELDS30-C / 665252
Zoro #
G9984012
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
30 in
Jacket Dia.
22 1/4 in
Height to Hot Side Connection
29 1/2 in
Connection Size
3/4"
Height to Top of Vent Connection
29.50"
Height to T and P Opening
29 1/2 in
Overall Height
30 in
Height to Top of Heater
29.50"
Dia./Thread Size
3/4"
Height to Cold Side Connection
29 1/2 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Overall H x Dia.
30 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
30.0 gal
Voltage - Water Heaters
208
Phase - Water Heaters
3
Total Watts
6,000 W
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Connection Location
Top
Recovery @ 100 F Rise
24 gph
Water Connection
3/4 in NPT
Industry Type
Retail Stores; Small Offices
System of Measurement
Inch
Vent Type
Standard
Number of Elements
2
Recovery @ 120 F Rise
20 gph
Standards
UL Standard 174
Compliance
AHRI, CSA, UL
Fuel Type
Electric
Item
Electric Water Heater
Tank Capacity
30 gal
Voltage
208 VAC
Residential / Commercial
Commercial
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Temp. Range
110 Degrees to 170 Degrees F
Connection Type
NPT
Max. Pressure
150 psi
Amps AC
28.8 A
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Phase
1
Current
28.8 A
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Overall Height 30 in, Tank Capacity 30 gal, Number of Elements 2, Current 28.8 A, Includes Brass Drain Valve, Factory-Installed T&P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.