Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 gal, 208V, 14.4 A Amps, Commercial Mini Tank Water Heater

  • Mfr # EGSP6 208V

  • Zoro # G0753794


product price: $746.16
/ea
Free Shipping & Returns

Key Features

Voltage
208V
Amps AC
14.4 A
Includes
Resistor Elements, Surface Mounted Thermostat
Height to Cold Side Connection
4 1/4 in
Voltage - Water Heaters
208
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGSP6 208V
Zoro #
G0753794
UPC #
203524725224
Country of Origin
United States

Dimensions

Height to Cold Side Connection
4 1/4 in
Overall Height - Water Heaters
15 1/8 in
Height to T and P Opening
11-5/8"
Height to Hot Side Connection
12 5/8 in
Dia./Thread Size
3/4"
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Top of Vent Connection
15.13"
Connection Size
3/4"
Height to Top of Heater
15.13"
Overall Height
15.12 in
Jacket Dia.
15 3/4 in
Overall Width
15.75 in
Overall Depth
15.75 in
Height to Hot Outlet
12.62 in
Tank Diameter
15.75 in
Height to Cold Inlet
4.25 in
Cold Inlet Size
3/4 in
Manufacturer Warranty Length
3 yr Limited Tank
Height to T and P Valve
11.62 in
Hot Outlet Size
3/4 in

Details

Item
Point-of-Use Electric Water Heater
Voltage
208V
Amps AC
14.4 A
Includes
Resistor Elements, Surface Mounted Thermostat
Tank Capacity
6 gal
Voltage - Water Heaters
208
Recovery @ 90 F Rise
14.0 gph
Water Heater Design
Point-of-Use
Compliance
Design Certified By UL; UL Standard 174 As Electric Storage Tank Water Heater; North Carolina and Mass Code Compliant
Industry Type
Commercial
Recovery @ 120 F Rise
10 gph
Recovery @ 50 F Rise
25 gph
System of Measurement
Inch
Recovery @ 110 F Rise
11 gph
Water Connection
3/4 in NPT
Phase
Single
Recovery @ 70 F Rise
17 gph
Connection Type
NPT
Max. Pressure
150 psi
Features
Automatic Temperature Control
Number of Elements
1
Phase - Water Heaters
1
Item - Water Heaters
Mini Tank Water Heater
Recovery @ 140 F Rise
8 gph
Recovery @ 100 F Rise
12 gph
Total Watts
3,000 W
Temp. Range
110 Degrees to 170 Degrees F
Vent Type
Standard
Commercial / Residential
Commercial
Standards
ASME, CSA Certified, UL Listed
Fuel Type
Electric
Connection Location
Side
Tank Capacity - Plumbing
6.0 gal
Residential / Commercial
Commercial
Recovery @ 130 F Rise
9 gph
Tank Outer Shell Material
Steel
Thermostat Mounting
Surface
Included Valves
Temperature and Pressure Relief
Overheat Protection
Yes
Automatic Thermostat
Yes
Water Connection Location
Side
Cold Inlet Type
NPT
Tank Outer Shell Finish
Porcelain Enamel
Maximum Recovery Flow Rate
30 gph @ 40 Degrees F
Market
Commercial
Power Consumption
3,000 W
Tank Insulation Material
Polyurethane
Thermal Efficiency
Not Rated
Environment
Indoor
Maximum Water Pressure
150 psi
Mounting Type
Wall Mounting
Hot Outlet Type
NPT
Recovery Rate @ Rise
10 gph @ 120 Degrees F, 12 gph @ 100 Degrees F, 15 gph @ 80 Degrees F, 20 gph @ 60 Degrees F, 30 gph @ 40 Degrees F, 9 gph @ 140 Degrees F
Current
14.4 A
Maximum Delivered Temperature
170 Degrees F
Operating Voltage
208V
Minimum Delivered Temperature
110 Degrees F

Description

Point-of-Use Electric Water Heater, Operating Voltage 208V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 15.12 in, Overall Width 15.75 in, Power Consumption 3,000 W, Tank Capacity 6 gal, Tank Diameter 15.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 14.4 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.25 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.