Natural Gas Commercial Gas Water Heater, 100 gal, 120V AC, 80,000 BtuH

  • Mfr # G100-80

  • Zoro # G4372751


product price:  $3,906.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
100 gal
Fuel Type
Natural Gas
BtuH
80,000
Voltage
120V AC
Temp. Range
Upto 160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G100-80
Zoro #
G4372751
UPC #
203525665802
Country of Origin
United States

Dimensions

Jacket Dia.
28 1/4 in
Height to Top of Heater
65 3/4 in
Draft Hood Size
4 in
Height to Gas Connection
11 in
Manufacturers Warranty Length
Limited 3 yr Tank and 1 yr Parts
Overall Height - Water Heaters
69 5/8 in
Side Water Connection Size
1 in
Height to Top of Vent Connection
69-5/8"
Top Water Connection Size
1 in
Overall Height
69.63 in
Tank Height
65.75 in
Height to T and P Valve
57.81 in
Gas Inlet Size
1/2 in
Vent Connection Size
4 in
Height to Gas Inlet
11 in
Tank Diameter
28.25 in
Manufacturer Warranty Length
3 yr Limited Tank
Hot Outlet Size
1 1/2 in

Details

Tank Capacity
100 gal
Fuel Type
Natural Gas
BtuH
80,000
Voltage
120V AC
Temp. Range
Upto 160 Degrees F
Low Nox Burner
No
Vent Type
Standard
Gas Connection
1/2 in
First Hour Recovery
148 gph
Includes
T and P Valve and Brass Drain Valve
Commercial / Residential
Commercial
Recovery @ 50 F Rise
155 gph
Recovery @ 120 F Rise
65 gph
Recovery @ 130 F Rise
60 gph
Ignition Type
Direct Spark to Pilot
Recovery @ 70 F Rise
111 gph
Recovery @ 100 F Rise
78 gph
Tank Capacity - Plumbing
100.0 gal
Standards
Canada CSA, US CSA (Star)
Item
Commercial Gas Water Heater
Max. Pressure
150 psi
Features
Automatic Controls, Full Port/Full Flow Brass Drain Valve, Patented Anode Rods
Top Nipple Spacing
15 in
Recovery @ 90 F Rise
86.0 gph
Item - Water Heaters
Gas Water Heater
Recovery @ 110 F Rise
71 gph
Residential / Commercial
Commercial
First Hour Recovery - Water Heaters
148 gph
Fuel Type - Water Heaters
Natural Gas
BtuH - Water Heaters
80,000
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Water Connection Location
Front, Rear, Top
Included Valves
Drain, Temperature and Pressure Relief
Minimum Delivered Temperature
0 Degrees F
Thermal Efficiency
80 %
Recovery Rate @ Rise
111 gph @ 70 Degrees F, 129 gph @ 60 Degrees F, 155 gph @ 50 Degrees F, 60 gph @ 130 Degrees F, 65 gph @ 120 Degrees F, 71 gph @ 110 Degrees F, 78 gph @ 100 Degrees F, 86 gph @ 90 Degrees F, 97 gph @ 80 Degrees F
First Hour Rating
148 gal
Operating Voltage
120V AC
Low NOx
No
Market
Commercial
Maximum Heating Capacity
80,000 BTU/ft/sq ft/hr/ Degrees F
Maximum Recovery Flow Rate
194 gph @ 40 Degrees F
Maximum Altitude
8,500 ft
Automatic Thermostat
Yes
Maximum Water Pressure
150 psi
Maximum Delivered Temperature
160 Degrees F

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx No, First Hour Rating 148 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 80,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 69.63 in, Tank Diameter 28.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 194 gph @ 40 Degrees F, Market Commercial, Vent Type Standard, Automatic Thermostat Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.