Zoro Homepage

Sensor And Cap, Plastic

  • Mfr # SP20172

  • Zoro # G1625032


product price: $32.35
/ea

Key Features

Material
Plastic
Includes
1 Cap Plug, 1 Wire Tie
For Use With
PowerVent Units 1HA13,1HA14 And 2LAD1
Height (In.)
1 3/16 in
Standards
California Proposition 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP20172
Zoro #
G1625032
UPC #
662766393101
Country of Origin
United States

Dimensions

Height (In.)
1 3/16 in
Dia. (In.)
1 5/8 in
Overall Length
7.95 in
Outside Diameter
1.625 in
Overall Height
1.19 in

Details

Item
FV Sensor Kit
Material
Plastic
Includes
1 Cap Plug, 1 Wire Tie
For Use With
PowerVent Units 1HA13,1HA14 And 2LAD1
Standards
California Proposition 65
Material of Construction
Plastic
For Potable Water Use
Yes
Product Type
FV Sensor Kit
Compatible Manufacturer Part Number
1HA13, 1HA14, 2LAD1

Description

FV Sensor Kit, Compatible Manufacturer Part Number 1HA13, 1HA14, 2LAD1, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter 1.625 in, Material Plastic, Overall Height 1.19 in, Overall Length 7.95 in, Compatible Grainger Part Number 1HA13, 1HA14, 2LAD1, For Potable Water Use Yes, Includes 1 Cap Plug, 1 Wire Tie, Product Type FV Sensor Kit, Standards California Proposition 65

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.