Sequencing Relay, 24V, DPST N/O
Mfr # 42-23116-08K
Zoro # G5559900
product price: $26.29
/eaKey Features
Fits Brand
Rheem
For Use With
Universal
Voltage
24V AC
Application
Fan Control, Heat Pumps, Heating
Contact Form
DPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42-23116-08K
Zoro #
G5559900
UPC #
662766155655
Country of Origin
China
Details
Fits Brand
Rheem
Item
Sequencing Relay, 24V, DPST N/O
For Use With
Universal
Voltage
24V AC
Application
Fan Control, Heat Pumps, Heating
Contact Form
DPST
Operating Temperature - Minimum
-40 Degrees F
Electrical Connection Type
Quick Connect Terminals
Operating Temperature - Maximum
150 Degrees F
Switch Action
Normally Open
Mounting Style
Bracket
Description
Switching Relay, Application Fan Control, Heat Pumps, Heating, Contact Form DPST, Electrical Connection Type Quick Connect Terminals, Mounting Style Bracket, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.