This item is Discontinued.

Rheem Temperature and Pressure Valve, 6-1/4" L AP14835G

Temperature and Pressure Valve, 6-1/4" L (Discontinued)

  • Mfr # AP14835G
  • Zoro # G9529305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP14835G
Zoro #
G9529305
UPC #
662766623352
Country of Origin
United States

Dimensions

Length (In.)
6.25 in
Connection Size
3/4 in
Height (In.)
6 1/4 in
Overall Length
7.25 in
Overall Width
1.88 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in
Overall Height
6.25 in

Details

Item
Temperature and Pressure Relief Valve
For Use With
Rheem Water Heaters
Connection Type
NPT
Material of Construction
Brass
Features
Relief Valve
Application
Residential Tank Water Heater Installation
Outlet Connection Type
NPT
Compatible Manufacturer Part Number
Fits most Rheem tank water heater models
Inlet Connection Type
NPT
Valve Body Material
Brass
Maximum Operating Pressure
150 psi
For Heater Power Type
Electric, Gas
Valve Type
Temperature and Pressure Relief
Maximum Operating Temperature
210 Degrees F

Description

Temperature and Pressure Relief Valve, Valve Body Material Brass, Compatible Manufacturer Part Number Fits most Rheem tank water heater models, Inlet Connection Size 3/4 in, Inlet Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 210 Degrees F, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, Overall Height 6.25 in, Overall Length 7.25 in, Overall Width 1.88 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.