Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 24V, 120V

  • Mfr # 46-101496-

  • Zoro # G6404895


product price: $38.35
/ea

Key Features

Input Voltage - Transformer
120V
Output Voltage
24V
Electrical Connection - Current Transformer
Leads with 1/4 in. insulated female quick connects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-101496-
Zoro #
G6404895
UPC #
-
Country of Origin
United States

Details

Item
Transformer
Input Voltage - Transformer
120V
Output Voltage
24V
Electrical Connection - Current Transformer
Leads with 1/4 in. insulated female quick connects

Description

46-101496-01 120V-24V Transformer Replaces 46-24124-03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.