Rheem
Water Heater Element, SS, 240V, 6000W
Mfr # SP10869QL
Zoro # G9529381
original price:
$77.12
30% off
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low-Watt Density
- Voltage 240 V
- Watts 6,000 W
- Style Foldback
- Insert Length (In.) 19 1/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- CHRONOMITE LABS 480VAC, 24 Amps, Both Electric Tankless Water Heater (ER-42L/480_3P)
- LDR Shwr Arm Mount White (520 2440W)
- VIEGA Viega ProPress adapter, 1" x 1" (79405)
- RHEEM Water Heater Element, Cooper, 5000W, 208V (SP10872NL)
- RHEEM LWD Element, Copper, 1-1/2 In, 240V, 4500W (SP610160)
- RHEEM Sp213540 Element - 2000W Co U F (SP213540)
- RHEEM Element, Upper Heat (SP610130)
- RHEEM Element, 480V 5000W (SP10873NL)
- RHEEM Element, 6000W 480V (SP10873QH)
- Rheem Water Heater Elements