Shop RHEEM

Water Heater

  • Mfr # GU75-150

  • Zoro # G424161858


product price:  $10,279.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Series
Universal High Efficienty
Condensing
Yes
Tank Diameter
26.25 in
Water Connection Location
Front, Top
Thermal Efficiency
95 %
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU75-150
Zoro #
G424161858
UPC #
0020352848631
Country of Origin
United States

Dimensions

Tank Diameter
26.25 in
Gas Inlet Size
3/4 in
Overall Height
62.63 in
Hot Outlet Size
1 1/2 in
Cold Inlet Size
3/4 in

Details

Series
Universal High Efficienty
Condensing
Yes
Water Connection Location
Front, Top
Thermal Efficiency
95 %
Market
Commercial
Vent Type
Direct Vent, Power Vent
Hot Outlet Type
NPT
Item
Commercial Gas Water Heater
Low NOx
Yes
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, CSA Certified
Fuel Type
Natural Gas
Tank Capacity
75 gal
First Hour Rating
225 gal
Cold Inlet Type
NPT
Included Valves
Drain, Temperature and Pressure Relief
Maximum Heating Capacity
150,000 BtuH
Product Type
Gas Tank Water Heater

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 225 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 150,000 BtuH, Overall Height 62.63 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 75 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 3/4 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.