Shop RHEEM

Water Heater

  • Mfr # GU75-76 LP

  • Zoro # G224161836


product price:  $7,815.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Included Valves
Drain, Temperature and Pressure Relief
Fuel Type
Liquid Propane
Vent Type
Direct Vent, Power Vent
First Hour Rating
140 gal
Series
Universal High Efficienty
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU75-76 LP
Zoro #
G224161836
UPC #
0020352848785
Country of Origin
United States

Dimensions

Hot Outlet Size
1 1/2 in
Overall Height
62.63 in
Tank Diameter
26.25 in
Cold Inlet Size
3/4 in
Gas Inlet Size
3/4 in

Details

Included Valves
Drain, Temperature and Pressure Relief
Fuel Type
Liquid Propane
Vent Type
Direct Vent, Power Vent
First Hour Rating
140 gal
Series
Universal High Efficienty
Condensing
Yes
Product Type
Gas Tank Water Heater
Item
Commercial Gas Water Heater
Cold Inlet Type
NPT
Market
Commercial
Low NOx
Yes
Thermal Efficiency
95 %
Hot Outlet Type
NPT
Tank Capacity
75 gal
Maximum Heating Capacity
76,000 BtuH
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, CSA Certified
Water Connection Location
Front, Top

Description

Commercial Gas Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 140 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 76,000 BtuH, Overall Height 62.63 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 75 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 3/4 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.