Shop RHEEM

Water Heater

  • Mfr # GU80-300 LP

  • Zoro # G024162033


product price:  $10,497.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Tank Diameter
26.25 in
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, CSA Certified
First Hour Rating
402 gal
Vent Type
Direct Vent, Power Vent
Market
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU80-300 LP
Zoro #
G024162033
UPC #
0020352848754
Country of Origin
United States

Dimensions

Tank Diameter
26.25 in
Overall Height
65 in
Gas Inlet Size
3/4 in
Cold Inlet Size
2 in
Hot Outlet Size
1 1/2 in

Details

Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, CSA Certified
First Hour Rating
402 gal
Vent Type
Direct Vent, Power Vent
Market
Commercial
Hot Outlet Type
NPT
Cold Inlet Type
NPT
Maximum Heating Capacity
300,000 BtuH
Series
Universal High Efficienty
Water Connection Location
Front, Top
Tank Capacity
80 gal
Thermal Efficiency
95 %
Fuel Type
Liquid Propane
Included Valves
Drain, Temperature and Pressure Relief
Item
Commercial Gas Water Heater
Low NOx
Yes
Product Type
Gas Tank Water Heater
Condensing
Yes

Description

Commercial Gas Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 402 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 300,000 BtuH, Overall Height 65 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 80 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 2 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.