WaterHeaterElement, 15.5in, 240VAC, SS
- Mfr # SP18721QL
- Zoro # G313355696
product price:Â
$
54.15
/ea
Key Features
Watt Density Class
LWD
Sheath Material
Stainless Steel
Element Mount Type
Threaded Pipe
Insert Length
15.5 in
Includes Gasket
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP18721QL
- Zoro #
- G313355696
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Insert Length
- 15.5 in
- Connection Size
- 1 in
Details
- Watt Density Class
- LWD
- Sheath Material
- Stainless Steel
- Element Mount Type
- Threaded Pipe
- Includes Gasket
- Yes
- Compatible Manufacturer Part Number
- ES120, ES85, Rheem/Rudd ES50
- Product Type
- Water Heater Element
- Operating Voltage
- 240V AC
- Compatible Product Type
- Electric Water Heaters
- Thread Type
- NPSM
- Includes
- Gasket
- Item
- Water Heater Element
- Standards
- CSA Certified, UL Listed
- Power Consumption
- 6,050 W
Description
Water Heater Element, Watt Density Class LWD, Compatible Manufacturer Part Number ES120, ES85, Rheem/Rudd ES50, Element Mount Type Threaded Pipe, Insert Length 15.5 in, Operating Voltage 240V AC, Power Consumption 6,050 W, Compatible Heater Grainger Part Number Not Applicable, Includes Gasket Yes, Sheath Material Stainless Steel, Standards CSA Certified, UL Listed, Thread Type NPSM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.