Shop RHEEM
See all product information
Create Account
Element - Threaded, 14 in. length, 240V/4500W, Titanium Outer Sheath
- Mfr # SP213790
- Zoro # G522575618
product price:Â
$
92.65
/ea
Key Features
Voltage
240V
Sheath Material
Titanium
Includes
Hardware and Instructions when applicable
Mounting
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP213790
- Zoro #
- G522575618
- UPC #
- 020352712260
- Country of Origin
- Mexico
- Voltage
- 240V
- Item
- Element
- Sheath Material
- Titanium
- Includes
- Hardware and Instructions when applicable
- Mounting
- Threaded
Description
When trying to determine if your water heater element is bad, look for signs like no hot water, insufficient hot water, discolored water or strange noises. Test the hot water heater element using a multimeter; a good heat element will show a reading between 10-30 ohms. If the water heating element is bad, you can replace it by draining the hot water tank, removing the old hot water heater element, installing a new one such as this ProTech water heater element replacement and refilling the hot water tank. If unsure, always consult a professional.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.