Zoro Homepage

Automatic Soap & Gel Hand Sanitizer Wall Mounted Touchless Motion Sensor Dispenser

  • Mfr # RSFOAMDISP

  • Zoro # G703214701


product price: $48.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSFOAMDISP
Zoro #
G703214701
UPC #
843812148290
Country of Origin
United States

Description

RHINESTONE Touchless Foaming Hand Sanitizer Dispenser works with most Foaming Hand Sanitizers and Foaming Soaps, ideal for use in offices, hotels, gyms, schools, malls, warehouses, food services facilities, hospitals and more. Wall mounted Foaming hand sanitizer/soap dispenser can highly improve hand hygiene and keep hands clean without touching anything. It is made of durable ABS plastic material to provide long-lasting strength and use.
Specifications:
MATERIAL: ABS Plastic
COVER FINISH: White
CAPACITY: 1000 mL/33.8 oz
OPERATION: Automatic
DIMENSIONS: H 10.2 x W 4.7 x D 4.5 in
WEIGHT: 2.1 lbs
BATTERIES: 4 C Batteries required (Batteries not included)
NOTE: Foaming Hand Sanitizer solution sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.