Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rhino 0 Model PL 3 Hydraulic Post Puller 71000

0 Model PL 3 Hydraulic Post Puller (Discontinued)

  • Mfr # 71000
  • Zoro # G206134018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71000
Zoro #
G206134018
UPC #
841373100252
Country of Origin
United States

Dimensions

Width
13 in
Height
38 in
Length
13 in

Details

Item
Power Tools and Equipment
Weight
61

Description

Rhino PL-3 Hydraulic Post Puller is a field proven, hand operated unit. Designed with the power of hydraulics to take the effort out of heavy duty pulling jobs, PL-3 is easy to use and transport.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.