Zoro Homepage

Fire Sleeve

  • Mfr # RFS-100

  • Zoro # G415864669


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass/Silcone
For Use On
Cables, Hoses, Wire
Overall Length
50 ft
Sleeve Inside Diameter
1 in
Product Type
Protective Hose Fire Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFS-100
Zoro #
G415864669
UPC #
-
Country of Origin
China

Dimensions

Overall Length
50 ft
Sleeve Inside Diameter
1 in

Details

Material
Fiberglass/Silcone
Item
Fire Sleeve
For Use On
Cables, Hoses, Wire
Product Type
Protective Hose Fire Sleeve
Resistance Properties
Flame Resistant, Fluid Resistant, Fuel Resistant, Molten Splash Resistant, Water Resistant
Maximum Operating Temperature
500 Degrees F
Color
Orange

Description

Fire Sleeve, Color Orange, Material Fiberglass/Silcone, Overall Length 50 ft, Sleeve Inside Diameter 1 in, Maximum Operating Temperature 500 Degrees F, For Use On Cables, Hoses, Wire, Resistance Properties Flame Resistant, Fluid Resistant, Fuel Resistant, Molten Splash Resistant, Water Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.