
AMA Cloud Anti-Fatigue Drainage Mat, Rubber, Drainage Holes, 4 ft W x 75 ft L, Black
Mfr # AC-4875-P
Zoro # G613347087
product price: $3,185.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Color
Black
Thickness
5/8"
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Antifatigue Material
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC-4875-P
Zoro #
G613347087
UPC #
653378420354
Country of Origin
India
Dimensions
Length
75 ft
Width
4 ft
Thickness
5/8"
Details
Item
AMA Cloud Anti-Fatigue Drainage Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Antifatigue Material
Yes
Anti-Slip Surface
Yes
Mat Shape
Rectangle
Description
- •Enhance the workplace and the food and beverage workers' productivity through comfort with a new generation of anti-fatigue mats from Rhino Mats.
- •Made from closed-cell rubberized foam, this mat is Grease-Proof, has a non-slip surface and beveled edges, is lightweight, much easier to handle, and infinitely more comfortable than the old-school rubber drain-thru mats of past decades.
- •Color: Black, 5/8' thick, available in standard sizes, cut lengths from 2', 3' and 4' rolls, and custom configurations. 5-year guarantee.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.