This item is Discontinued.

Rhino Mats B-Series Anti-Fatigue Drainage Mat, Rubber, Drainage Holes, 3 ft W x 3 ft L, Black BS-3636B

B-Series Anti-Fatigue Drainage Mat, Rubber, Drainage Holes, 3 ft W x 3 ft L, Black (Discontinued)

  • Mfr # BS-3636B
  • Zoro # G313347080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS-3636B
Zoro #
G313347080
UPC #
653378420019
Country of Origin
India

Dimensions

Length
3 ft
Width
3 ft
Thickness
3/4"

Details

Item
B-Series Anti-Fatigue Drainage Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Mat Shape
Rectangle
Antifatigue Material
Yes

Description

  • •High-performance design offers "best in class" anti-fatigue characteristics for commercial and food service, single mat applications.
  • •Manufactured in 4 sizes: 2' x 3', 3' x 3', 3' x 5', and 3' x 10'. Heavy duty 3⁄4" thick, with molded bevels on 4 sides.
  • •Molded cross bar surface assures safe footing while the multi-bar underside adds to comfort while enhancing drainage and cleanliness.
  • •Color: Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.