
Black Fusebox Safety Mat, 1/4" Thick, Diamond, Rubber
Mfr # FBS-2436-436
Zoro # G612846505
product price: $52.99
/eaKey Features
Overall Length
36 in
Overall Width
24 in
Color
Black
Mat Surface Patterm
Diamond
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FBS-2436-436
Zoro #
G612846505
UPC #
653378430018
Country of Origin
United States
Dimensions
Overall Length
36 in
Overall Width
24 in
Thickness
1/4"
Details
Item
Fusebox Safety Mat
Color
Black
Mat Surface Patterm
Diamond
Material
Rubber
Shape
Rectangular
Features
Mat Surface Pattern
Diamond
Description
Fusebox Heavy Duty Safety Mat, 24in x 36in x 1/4in Thick Diamond Plate Surface, Class 2, ASTM D178 Switchboard, Dielectric Non-Conductive Insulating Floor Mat
- Easily carried to job sites and multiple locations and dropped in front of high-voltage equipment or Bucket Trucks.
- Tested to ASTM D178/ANSI J6.7 specifications.
- Heavy Duty, Class 2,-1/4" thick Diamond Surface, Test Voltage 30,000 VAC, Proof Test 20,000 VAC, Recommended 17,000 VAC.
- Certification imprinted on back.
- Ozone Resistance, Flame Resistance, Self-Extinguishing, Oil Resistance, Color Black.
- Fusebox Safety Mats should not be relied upon solely to protect against electrical hazards and should be used in conjunction with engineering safeguards and associated work practices.
- Two sizes available; 18" x 24" and 24" x 36".
- 2ft X 3ft, Diamond Surface Pattern, Color: Black, 1/4" Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.