
Hex-O-Lite Drain-Thru Drainage Mat, Rubber, Drainage Holes, 3 ft W x 3 ft L, Black
Mfr # HC3636BLK
Zoro # G413347140
product price: $44.99
/eaKey Features
Width
3 ft
Thickness
1/2"
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Anti-Slip Surface
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC3636BLK
Zoro #
G413347140
UPC #
653378123064
Country of Origin
India
Dimensions
Length
3 ft
Width
3 ft
Thickness
1/2"
Details
Item
Hex-O-Lite Drain-Thru Drainage Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Anti-Slip Surface
Yes
Mat Shape
Rectangle
Description
- •Honeycomb design is an example of mother nature's geometric efficiency, providing one of the best weight-to-strength ratios known.
- •A key ingredient is tree derived rubber, offering the advantages of excellent resilience, high tensile strength, tear properties and good flexing qualities at low temperatures.
- •Lightweight, easy to handle, offered in two sizes, 3' x 3' & 3' x 4' and features a built-in interlock system for longer lengths and custom configurations.
- •Available in Grease-Resistant Black and Grease-Proof Green. Thickness, 1⁄2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.