Town & Country Entrance Mat, Polypropylene/Rubber, 3/8" Thick, Brown, 4 ft W x 6 ft L

  • Mfr # TNC-4872BR

  • Zoro # G113347082


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
6 ft
Surface Material
Polypropylene/Rubber
Thickness
3/8"
Indoor/Outdoor
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNC-4872BR
Zoro #
G113347082
UPC #
653378111924
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
6 ft
Size
4 ft W x 6 ft L
Thickness
3/8"

Details

Item
Town & Country Entrance Mat
Color
Brown
Surface Material
Polypropylene/Rubber
Indoor/Outdoor
Indoor/Outdoor

Description

  • •Traditional square nub design surface removes and stores dirt and moisture between cleanings.
  • •Strong highly stain resistant solution dyed polypropylene fabric.
  • •Rubber reinforced surface pattern prevents crushing and extends performance life of mat.
  • •Water Dam design helps trap soil and moisture while reducing trip hazard.
  • •Recommended for hotels, restaurants, hospitals, office buildings and high traffic commercial areas.
  • •Available in 3 sizes, 2’x 3’, 3’ x 5’ & 4’x 6’, colors Brown, Charcoal & Red.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.