Zoro Homepage

Protective Hose Sleeve

  • Mfr # RS-157HT

  • Zoro # G015864663


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester Blend
For Maximum Hose Burst Pressure
20,000 psi
For Maximum Pin Hole Leak Pressure
4,000 psi
Overall Length
300 ft
Fiber Linier Mass Density
1,300 den
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-157HT
Zoro #
G015864663
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
300 ft
Expanded Inside Diameter
1.73 in
Sleeve Inside Diameter
1 9/16 in

Details

Item
Protective Hose Sleeve
Material
Polyester Blend
For Maximum Hose Burst Pressure
20,000 psi
For Maximum Pin Hole Leak Pressure
4,000 psi
Fiber Linier Mass Density
1,300 den
For Use On
Hydraulic Hose
Product Type
Protective Hose Sleeve
Melting Point
480 Degrees F
Resistance Properties
Abrasion Resistant, Water Resistant
Standards
ASTM D6770, Australian MDG41, California Prop 65, EN982 ISO norm 833 EN414, Fed-STD191-Test Method 5309, ISO 6945, ISO 8031, MSHA Approved # IC-234/1, RoHS
Color
Black

Description

Protective Hose Sleeve, Color Black, Fiber Linier Mass Density 1,300 den, For Maximum Hose Burst Pressure 20,000 psi, For Maximum Pin Hole Leak Pressure 4,000 psi, Material Polyester Blend, Melting Point 480 Degrees F, Overall Length 300 ft, Sleeve Inside Diameter 1 9/16 in, Standards ASTM D6770, Australian MDG41, California Prop 65, EN982 ISO norm 833 EN414, Fed-STD191-Test Method 5309, ISO 6945, ISO 8031, MSHA Approved # IC-234/1, RoHS, Expanded Inside Diameter 1.73 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.