Zoro Homepage

Safety Strap, 4" to 8" ID, ORG

  • Mfr # RSS-20

  • Zoro # G815874701


product price: $5.29
/ea

Key Features

Color
Orange
Closure Type
Hook-and-Loop
Resistance Properties
UV-Resistant, Weather Resistant
Product Type
Hose Protection Safety Strap
Maximum Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSS-20
Zoro #
G815874701
UPC #
-
Country of Origin
United States

Dimensions

Maximum Diameter
8 in
Minimum Diameter
4 in

Details

Color
Orange
Closure Type
Hook-and-Loop
Resistance Properties
UV-Resistant, Weather Resistant
Product Type
Hose Protection Safety Strap
Item
Hose Protection Safety Strap

Description

Rhino Safety Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.