Zoro Homepage

Spring Guard;.75" ID; 20' Length

  • Mfr # RSP-75

  • Zoro # G115874715


product price: $56.55
/ea

Key Features

For Hose Dash Size
-2
For Hose Outside Diameter
3/4 in
Inside Diameter
0.75 in
Product Type
Hose Protection Spring Sleeve
Overall Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSP-75
Zoro #
G115874715
UPC #
-
Country of Origin
United States

Dimensions

For Hose Dash Size
-2
For Hose Outside Diameter
3/4 in
Inside Diameter
0.75 in
Overall Length
20 ft

Details

Item
Spring Sleeve
Product Type
Hose Protection Spring Sleeve

Description

Rhino Spring Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.