Zoro Homepage

Wrap Protector, Black, 4 ft, 1.73 in

  • Mfr # RG-17 X 4 FT

  • Zoro # G915867313


product price: $31.75
/ea

Key Features

Color
Black
Length
4 ft
Standards
RoHS
Inside Diameter Before Shrinking
1.73 in
Closure Type
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG-17 X 4 FT
Zoro #
G915867313
UPC #
-
Country of Origin
China

Dimensions

Length
4 ft
Inside Diameter Before Shrinking
1.73 in

Details

Item
Wrap Protector
Color
Black
Standards
RoHS
Closure Type
Adhesive

Description

Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.