Rhinohide

Receptacle, Standard Clevis Pin, Ylw (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Single Pole Devices

Key Features

  • Series 49
  • NEMA Rating 3R
  • Amps AC/DC 1135AC/DC
  • Terminal Connection Lug, Single Hole (0.65" dia.)
  • Single Pole Device Style Standard Clevis Pin
See all product information

Product Information

Dimensions

Power Terminals Wire Size 0.725 in to 1.130 in

Details

Item Receptacle
Series 49
NEMA Rating 3R
Amps AC/DC 1135AC/DC
Terminal Connection Lug, Single Hole (0.65" dia.)
Single Pole Device Style Standard Clevis Pin
Color Yellow
Cable Range 313 to 777 MCM
Voltage Rating 1000VAC/DC
Fits 16W321, 16W329, 16W337, 16W345, 16W353
Male/Female Female
Material Stantoprene
Conductor Material Silver Plated Copper Alloy
Standards cURus, CE

Description

Receptacle, Voltage Rating 1000V AC/DC, Standards cURus, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products