This item is Discontinued.

Rhinomaster Rhino Master Play NT6086 Doughnut - Inflatable Pool Tube; Strawberry NT6086

Rhino Master Play NT6086 Doughnut - Inflatable Pool Tube; Strawberry (Discontinued)

  • Mfr # NT6086
  • Zoro # G203780904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT6086
Zoro #
G203780904
UPC #
672875501229
Country of Origin
China

Description

Have fun this summer with a floating doughnut in the water. This inflatable tube is so delicious that somebody already took a bite. The RhinoMaster Strawberry Doughnut resembles a sweet treat with pink frosting and bright sprinkles. This unique, inflatable pool float measures 38-in x 35-in. Enjoy a fun flotation device at the pool, lake, and beach. Kids and adults will love jumping, floating, and splashing in this novelty swim ring. Take your floating strawberry doughnut with you for a lip-smacking good time.

Features
  • Just The Right Size - This Circular Doughnut With A Bite Taken Out
  • This Is A Great Size Pool Float For Older Kids And Adults
  • Strawberry Doughnut Design - This Fun Swim Ring Looks Just Like A Doughnut Topped With Pink Frosting And Bright Sprinkles
  • It Must Be Delicious Because Someone Has Already Taken A Bite!
Includes:
  • Inflatable Pool Tube
Specifications
  • Color: Strawberry
  • Material: Polyethylene & Plastic
  • Dimension: 38" L x 35" W x 7" H
  • Warranty: 90 days
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.