This item is Discontinued.

Ricardo Ricardo Capri Cordless Roman Window Shade R5325-01-036-13

Ricardo Capri Cordless Roman Window Shade (Discontinued)

  • Mfr # R5325-01-036-13
  • Zoro # G410448512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R5325-01-036-13
Zoro #
G410448512
UPC #
842249060472
Country of Origin
China

Dimensions

Size
36"W x 72"L

Details

Material
Wood
Filtration
Light-filtering
Item
Roman Shade
Color
Sand
Includes
2 Shades
Mounting Location
Indoor
Residential/Commerical
Residential

Description

Bring rustic, yet refined style to your windows with this light filtering cordless roman shade! Manage incoming sunlight and add a natural element to your surroundings with this bamboo roman shade. Available in multiple widths to conform to a variety of window sizes and constructed with sturdy bamboo, these light, and airy cordless shades add a subtle accent to your decor and provide just the right amount of shade on bright days. The cordless design of this shade allows for a simple operation and the versatile construction allows for both inside and outside mounting. Create a zen, spa-like atmosphere with this natural shades. These bamboo shades are intended for indoor use only. This 72 in.L shades is available in 27 in., 30 in., 32 in., 34 in., 36 in., 48 in., and 60 in. widths. Hardware and installation instructions included. WOVEN BAMBOO: This woven bamboo material is both casual and elegant, creating a warm look and feel in any space. Creates the perfect amount of light filtration maintaining some privacy, while allowing the shade to hang gracefully and beautifully in any roomCORDLESS ROMAN SHADE: A modern shade that give a custom like look. Waterfall style feature for a gathered look when raised up or clean seamless look when pulled down for privacy.EASY CARE: Please refer to installation instructions for best care. This product is spot clean, making it quick and easy to get your shade back into tip top shape when the time comes. Raise and lower shade from center of bottom bar for most efficiency. This material has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel.100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.