This item is Discontinued.

Ricardo Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel 02800-79-072-73

Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (Discontinued)

  • Mfr # 02800-79-072-73
  • Zoro # G010449155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02800-79-072-73
Zoro #
G010449155
UPC #
842249009624
Country of Origin
China

Dimensions

Size
52 in W x 72 in L
Maximum Rod Diameter
1-1/4 in

Details

Residential/Commercial
Residential
Item
Curtain
Pattern
Solid
Light Filtration Value
Semi-Sheer
Number of Panels Included
1
Header Type
Grommet
Color
Olive/Linen
Material
Polyester
Indoor/Outdoor
Indoor

Description

A versatile, finely textured finished fabric that has a subtle sheen. Light filtering semi-sheer two tone horizontal pleated grommet top style. This unique style comes in various vibrant colors that will add energy to any room and elegantly frame any window. Available colors are blue/white, grey/white, white/white, linen/ivory, butterscotch/custard, and olive/linen. The panel measures 52 in. wide with multiple lengths of 63 in., 72 in., 84 in., and 96 in.. This exquisite stylefeatures characteristicsof any custom window covering, addinga richand elegantlooktoyour home.All colors feature 8 antique bronze grommets. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.