
Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (Discontinued)
- Mfr # 04700-79-045-25
- Zoro # G610448930
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04700-79-045-25
Zoro #
G610448930
UPC #
842249039393
Country of Origin
China
Dimensions
Maximum Rod Diameter
1-1/4 in
Size
54 in W x 45 in L
Details
Color
Sage
Item
Curtain
Includes
Wand
Header Type
Grommet
Indoor/Outdoor
Indoor
Residential/Commercial
Residential
Light Filtration Value
Room-darkening
Pattern
Solid
Number of Panels Included
1
Material
Polyester
Description
Providing privacy and blocking out natural light, this single room darkening curtain panel is the perfect pick for your living room layout or restful retreat. This lightly textured fabric creates a soft shimmer for a rich look and the design's solid hue helps it blend with a variety of color palettes and aesthetics. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. The separate lining creates an energy-efficient baffle which blocks out the cold and heat, and also reduces noise. Made from 100% polyester with a rich white liner, this piece is safe to toss in the washing machine for easy upkeep. LIGHTLY TEXTURED FABRIC: This richly woven textured fabric creates a soft shimmer for a sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous and unique fabric creates the perfect amount of privacy and room darkening qualities, while allowing the curtain to hang gracefully and beautifully. The separate lining provides energy efficiency and also blocks out noise GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 54 in. wide panel features 8 metal grommets measuring 1.5 in. inside diameter. To hang, use a decorative rod to match grommet finish with a diameter of up to 1.25 in.. Weighted corners add a special custom look, and create the perfect hang. Attachable wand, added to either side for easy open and close featureEASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.