
Ricardo Isabella Lace Rod Pocket Tier Pair Window Valance (Discontinued)
- Mfr # 02780-30-030-01
- Zoro # G710449370
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02780-30-030-01
Zoro #
G710449370
UPC #
842249047176
Country of Origin
China
Dimensions
Size
52 in W x 30 in L
Maximum Rod Diameter
1 in
Details
Header Type
Rod Pocket
Pattern
Floral / Butterfly
Indoor/Outdoor
Indoor
Item
Tier Pair
Material
Polyester
Color
White
Residential/Commercial
Residential
Light Filtration Value
Sheer
Number of Panels Included
2
Description
Sheer, chic, and fit for elevating any room in your home;this charming sheer lace is an essential piece for any home decorator. This delicate lace design features a burst of florals with butterfly motifs allowing light to shine through. For a breezier and more casual look, this charming design features a 52 in. width and 24 in., 30 in. and 36 in. length measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang this tier pair on its own, paired with valance or over a matching swag pair, this richly woven fabric will add fullness to any window. This unlined tier pair features a 2 in. rod pocket and 1 1/2 in. header for effortless installation onto your preferred hanging rod not included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.