
Ricardo New Castle Lined Grommet Curtain Panel (Discontinued)
- Mfr # 04600-79-063-01
- Zoro # G810449362
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04600-79-063-01
Zoro #
G810449362
UPC #
842249028939
Country of Origin
China
Dimensions
Size
52 in W x 63 in L
Maximum Rod Diameter
1-1/4 in
Details
Residential/Commercial
Residential
Number of Panels Included
1
Header Type
Grommet
Color
White
Indoor/Outdoor
Indoor
Item
Curtain
Pattern
Solid
Material
Polyester
Light Filtration Value
Privacy
Description
This textured single panel woven linen blend Swadlincote lined grommet brings a soothing casual quality to any room. The fabric is loosely woven with slob yarns, which creates a warm and natural effect. The rich lining behind the light filtering fabric adds fullness and creates privacy so that the woven fabric hangs over the quality lining gracefully and makes a perfect dressing for any window. This 52 in. wide panel features 8 metal grommets measuring 1.5 in. inside diameter. Brush nickel grommet finish for colors white and grey. Antique bronze grommet finish for colors Natural and Toffee. To hang, use a decorative rod with matching grommet finish with a diameter of up to 1.25 in.. Available in both 63 in. and 84 in. length as well as patio width. LINED - WOVEN TEXTURED LINEN-BLEND FABRIC: This loosely woven textured fabric is both casual and elegant, creating a warm look and feel in any space. The rich brushed fabric lining creates the perfect amount of light filtration maintaining some privacy, while allowing the curtain to hang gracefully and beautifully in any room GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 52 in. wide panel features 8 metal grommets measuring 1.5 in. inside diameter. To hang, use a decorative rod to match grommet finish with a diameter of up to 1.25 in. EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel 100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.